Skip to Content
Merck
All Photos(1)

Key Documents

CLS722085

Pyrex® spot plate with nine depressions

W × L 85 mm × 100 mm

Synonym(s):

Corning® 7220

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
Pricing and availability is not currently available.

manufacturer/tradename

Corning 7220-85

W × L

85 mm × 100 mm

suitability

suitable for (cell cuture)

Related Categories

General description

Concave depressions are O.D. 22mm × D 7mm.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service