CLS6795620
Corning® hotplate stirrer, model PC-620
AC/DC input 120 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.72
Recommended Products
stirring range measuring range
60-1100 rpm
temperature measuring range
77-1022 °F
L × W × D
4.8 in. × 10.5 in. × 14.4 in.
plate W × L
10 in. × 10 in.
Looking for similar products? Visit Product Comparison Guide
General description
The flat, bright-white Pyroceram® glass-ceramic top provides uniform heating and better contrast during applications that require monitoring of color changes. Pyroceram tops are easy to clean and highly resistant to scratches, corrosion, and chemicals. They can also be used at much higher temperatures (up to 550 °C) and are less likely to corrode than metal tops. The Pyroceram glass-ceramic material was originally developed by Corning for use in missile nosecones.
Legal Information
Corning is a registered trademark of Corning, Inc.
Pyroceram is a registered trademark of Corning, Inc.
replaced by
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service