Skip to Content
Merck
All Photos(1)

Key Documents

CLS653401L

PYREXPLUS® heavy-wall filtering flask

capacity 1,000 mL

Synonym(s):

conical flasks, filtering flask, filtering flasks, flasks erlenmeyer, Corning® 65340

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
flat bottom flask
narrow-mouth

Joint

joint stopper8

sterility

non-sterile

feature

closure type Rubber stopper

packaging

pack of 1
case of 6

manufacturer/tradename

Corning 65340-1L

volume measuring range

300-1,000 mL

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flask features a protective PVC coating. Autoclavable (121 °C) and resistant to thermal shock. Tubulation O.D. is 10 mm on sizes up through 1,000 mL. Tubulation is 12.5 mm O.D. on 2,000 and 4,000 mL sizes. The tubulation is not coated. Do not place over direct heat or flame. Do not heat above 121 °C moist heat or 110 °C dry heat.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service