Skip to Content
Merck
All Photos(1)

Documents

CLS5644100

Pyrex® volumetric flask with PTFE stopper

capacity 100 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5644

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
long

stopper size

13

sterility

non-sterile

feature

class A
closure type Polytetrafluoroethylene stoppper

packaging

case of 12

manufacturer/tradename

Corning 5644-100

tol. measuring range

0.08 mL

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service