Skip to Content
Merck
All Photos(1)

Documents

CLS31770500C

Pyrex® gas-washing bottle, fritted cylinder, 29/42 ST stopper

capacity 500 mL, porosity 40-60 μm

Synonym(s):

Corning® 31770

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass bottle
clear bottle
cylindrical bottle
glass cap
straight bottle

feature

cap
fritted

packaging

case of 1 ea
pack of 1 ea

manufacturer/tradename

Corning 31770-500C

capacity

500 mL

diam. × H

63 mm × 290 mm

pore size

40-60 μm porosity (coarse)
40-60 μm porosity
coarse

Looking for similar products? Visit Product Comparison Guide

General description

12mm diameter fritted cylinder.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service