Skip to Content
Merck
All Photos(1)

Key Documents

CLS304650

Pyrex® Lifetime Red single metric scale graduated cylinder, with reinforced bead

volume 50 mL

Synonym(s):

Corning® 3046

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43
Pricing and availability is not currently available.

feature

subdivision 1.0 mL

manufacturer/tradename

Corning 3046-50

tol. measuring range

0.5 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
Lifetime-Red is a trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service