Skip to Content
Merck
All Photos(1)

Key Documents

CLS2094500

Pyrex® colored scale dispensing burette, with straight bore PTFE stopcock plug

volume 500 mL, accuracy: 2.5 mL

Synonym(s):

burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass

feature

subdivision 5 mL

manufacturer/tradename

Corning 2094-500

volume measuring range

500 mL, accuracy: 2.5 mL

volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Corning® 2094

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service