Skip to Content
Merck
All Photos(1)

Documents

CLS15953X

Pyrex® solution bottle

capacity 13,250 mL, Bottle shape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass bottle
clear bottle
cylindrical bottle
wide-mouth bottle

feature

autoclavable
cap: no

packaging

case of 4 ea
pack of 4 ea

manufacturer/tradename

Corning 1595-3X

availability

not available in EU

bottle neck diam.

~45 mm

capacity

13,250 mL

diam. × H

238 mm × 445 mm

Looking for similar products? Visit Product Comparison Guide

General description

These Pyrex bottles are designed for storage of solutions and are ideal for media preparation. Necks are tooled to increase mechanical strength and for uniform stopper fit.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service