Skip to Content
Merck
All Photos(1)

Key Documents

BR90448

BRAND® sampling dipper with spout

capacity 350 mL, D × H 70 mm × 95 mm

Synonym(s):

PTFE, Sampling dippers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€182.00

€182.00


Check Cart for Availability


Select a Size

Change View
1 EA
€182.00

About This Item

UNSPSC Code:
41104118
NACRES:
NB.51

€182.00


Check Cart for Availability

material

PTFE

manufacturer/tradename

BRAND 90448

D × H

70 mm × 95 mm

capacity

350 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With reinforced rim and spout. PTFE handle with steel core.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service