Skip to Content
Merck
All Photos(1)

Documents

BR780704

BRAND® micro tube with attached screw cap and sealing cone

capacity 2 mL, conical bottom, non-sterile

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps, Tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

material

colorless cap
colorless tube
conical bottom
polyethylene cap
polypropylene tube
screw top cap

sterility

non-sterile

feature

graduations: no

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 780704

capacity

2 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

BRAND reaction tubes with attached cover (PE) reduce the danger of contamination or mistakes due to mixing up covers. The sealing cone of the cover lies seamlessly against the interior of the tube, preventing the contents from coming into contact with the thread.Application: -90 °C to +100 °CAttached covers are suitable for colored cover inserts. BIO-CERT® PCR QUALITY: Free of human DNA, RNase, DNase, Pyrogens and PCR-Inhibitors

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service