Skip to Content
Merck
All Photos(1)

Key Documents

BR719820

BRAND® counting chamber BLAUBRAND® Fuchs-Rosenthal

with clips, double ruled

Synonym(s):

BLAUBRAND®, Cell culture, Counting Chambers, Fuchs-Rosenthal

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€83.30

€83.30


Check Cart for Availability


Select a Size

Change View
1 EA
€83.30

About This Item

UNSPSC Code:
41122600
NACRES:
NB.22

€83.30


Check Cart for Availability

material

colorless
glass

feature

with clips

manufacturer/tradename

BRAND 719820

wells

1

Looking for similar products? Visit Product Comparison Guide

General description

The ruling differs from the customary systems for blood cell counts by its large area of 16 mm2.The ruling shows 16 large squares of 1 mm2. Each large square is subdivided into 16 mini squares with 0.25 mm sides and an area of 0.0625 mm2.This chamber is frequently used for counting cells in the cerebro-spinal fluid.

Features and Benefits

  • BLAUBRAND® quality
  • Outstanding measurement precision
  • 100% certified quality

Packaging

1 counting chamber, complete with 2 haemacytometer cover glasses, in transparent plastic box.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service