Skip to Content
Merck
All Photos(1)

Key Documents

BR708024

Discharge tube valve for Dispensette® S Trace Analysis

10 mL, Tantalum spring, L 105 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€13.80

€13.80


Check Cart for Availability


Select a Size

Change View
1 EA
€13.80

About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

€13.80


Check Cart for Availability

description

screw cap ETFE
without recirculation valve

manufacturer/tradename

BRAND 708024

packaging

1 ea of

L

105 mm

capacity

10 mL

Related Categories

General description

Without recirculation valve. Nominal volume 10 ml. Screw cap ETFE. Discharge. Ttube marked with ′Pt-Ir′ or ′Ta′.

Legal Information

Dispensette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service