Skip to Content
Merck
All Photos(1)

Key Documents

BR701624

BRAND® Seal-R-film Sealing Film

roll L × W 75 m × 100 mm

Sign Into View Organizational & Contract Pricing

Select a Size

12 EACH
€906.00

€906.00


Check Cart for Availability


Select a Size

Change View
12 EACH
€906.00

About This Item

UNSPSC Code:
30102015
NACRES:
NB.35

€906.00


Check Cart for Availability

form

film

packaging

case of 12 ea

manufacturer/tradename

BRAND 701624

roll L × W

75 m × 100 mm

thickness

0.14 +/- 0.02 mm

bp

>288 °C

mp

>66 °C

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

No more spilling, evaporation, and contamination! Seal-R-film sealing film seals beakers, flasks, and other vessels.
The sealing film can be stretched to three times its original length. This means that Seal-R-film always fits, even with irregular shapes. For traceability, each roll has a lot identification. With the BRAND cutter for sealing film you can cut rolls with widths of 50 and 100 mm efficiently and economically and store them cleanly.

Features and Benefits

  • Protects against evaporation, leakage, and contamination
  • Easy sealing with 300% elasticity
  • Lot identification of each roll

Physical properties

  • Continuous service temperature: -20°C to 46°C
  • Elasticity (25°C): 300%
  • Tear strength (25°C): 1.5 MPa

Gas permeability in 24h at room temperature and a pressure of 0.1 MPa:
  • CO2 (carbon dioxide) < 1000 cm3/m2
  • O2 (oxygen) < 350 cm³/m²</LI>Water vapor permeability < 0.8 g/m2

Other Notes

Chemical resistance:
  • Hydrochloric acid (HCl) 36.5% - resistant
  • Sulfuric acid (H2SO4) 98% - resistant
  • Nitric acid (HNO3) 95% - resistant*
  • Hydrogen peroxide (H202) 30% - resistant
  • Sodium hydroxide (NaOH) 22% - resistant
  • Ammonia (NH3) 28% - resistant
  • Sodium chloride (NaCl) 20% - resistant
  • Potassium permanganate (KMnO4) 5% - resistant*
  • Iodine solution 0.1 mol/L - resistant*
  • Methanol - resistant
  • Ethanol - resistant
  • Isopropanol - resistant

*Brown coloration

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Seal-R-film is a trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service