Skip to Content
Merck
All Photos(1)

Key Documents

BR61815

BRAND® jar with push-on lid

polypropylene, capacity 40 mL

Synonym(s):

Jars

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€21.50

€21.50


Check Cart for Availability


Select a Size

Change View
10 EA
€21.50

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

€21.50


Check Cart for Availability

material

polypropylene
polypropylene cap
round transparent bottle

feature

with cap

packaging

pack of 10 ea

manufacturer/tradename

BRAND 61815

capacity

40 mL

diam. × H

56 mm × 25 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service