Skip to Content
Merck
All Photos(1)

Key Documents

BR4600320

BRAND® Dispensette® S Digital bottle-top dispenser

volume range 0.2 - 2  mL, without recirculation valve

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€405.00

€405.00


Check Cart for Availability


Select a Size

Change View
1 EA
€405.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€405.00


Check Cart for Availability

feature

incremental 0.01 mL
DE-M marking
without recirculation valve

manufacturer/tradename

BRAND 4600320

volume range

0.2 - 2  mL

fitting

(GL 28/S28)
GL 32
GL 38
S 40

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Dispensette S is suitable for an amazingly broad range of applications, particularly for many acids, saline solutions and organic solvents.

Features and Benefits

  • Extremely easy filling and dispensing
  • Simple priming by optimized flow channels
  • Rapid and safe volume adjustment with internal scalloped track

Other Notes

Digital-The mechanical volume setting is easy to read and ensures accurate and reproducible volume control. Easy Calibration Technique for calibration adjustment in seconds without tools. A calibration flag indicates changes from factory settings.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Dispensette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This article provides testing instructions for BRAND Dispensette® S bottle-top liquid dispenser according to the standard ISO DIS 8655.

Related Content

Chemical compatibility chart for all Dispensette® S and Dispensette® S Organic models.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service