Skip to Content
Merck
All Photos(1)

Key Documents

BR36170

BRAND® volumetric flask

PMP, transparent, size 10 mL

Synonym(s):

Plastics, Volumetric flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

PMP
polypropylene stopper
transparent

Joint

joint ST/NS10/19

feature

accuracy class A

packaging

pack of 1 ea

manufacturer/tradename

BRAND 36170

size

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Error limits according to class A, DIN EN ISO 1042.
Calibrated to contain (TC, In). Exposure to temperatures up to 121 °C (autoclaving) will not cause permanently exceeded error limits!
Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service