Skip to Content
Merck
All Photos(1)

Key Documents

BR28300

BRAND® pipette tray

PVC, L × W × H 280 mm × 220 mm × 39 mm

Synonym(s):

Pipette Trays, Trays

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€26.70

€26.70


Check Cart for Availability


Select a Size

Change View
1 EA
€26.70

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€26.70


Check Cart for Availability

material

PVC

manufacturer/tradename

BRAND 28300

L × W × H

280 mm × 220 mm × 39 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Pipette Tray is made from durable PVC and is designed as an efficient drawer organizer for graduated and bulb pipettes.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service