Skip to Content
Merck
All Photos(1)

Key Documents

BR23833

BRAND® spare burette length for compact automatic burette

10 mL, SILBERBRAND

Synonym(s):

Accessories, Automatic Burettes, Burettes, Compact Automatic Burettes, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€49.10

€49.10


Check Cart for Availability


Select a Size

Change View
1 EA
€49.10

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

€49.10


Check Cart for Availability

material

amber AR-Glass

packaging

pack of 1 ea

manufacturer/tradename

BRAND 23833

measuring range

10 mL

burette L

360 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® spare burette length for the compact automatic burette is made from high-quality Boro 3.3 clear glass, ensuring durability and clarity for precise measurements. Designed specifically for compatibility with BLAUBRAND® and SILBERBRAND compact automatic burettes, this spare part maintains the performance standards required for accurate liquid dispensing.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service