Skip to Content
Merck
All Photos(1)

Key Documents

BR152900

BRAND® tubing connector, Y-shape

polypropylene, for tubing i.d., 3 mm

Synonym(s):

Tubing, Tubing Connectors

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
€27.00

€27.00


Check Cart for Availability


Select a Size

Change View
20 EA
€27.00

About This Item

UNSPSC Code:
40183110
NACRES:
NB.35

€27.00


Check Cart for Availability

material

polypropylene

feature

for tubing i.d. 3 mm

packaging

pack of 20 ea

manufacturer/tradename

BRAND 152900

L

24 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® Y-shaped tubing connector is made from translucent polypropylene (PP), providing clear visibility of fluid flow. This connector is designed to create a branching point in tubing systems, allowing for the connection of multiple tubes at a Y junction. Its durable construction ensures a secure and reliable fit, reducing the risk of leaks or disconnections during use.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service