Skip to Content
Merck
All Photos(1)

Key Documents

BMSW4000500

Sigma-Aldrich

Accuris Balance

weighing capacity 500 g, resolution: ±0.1 g

Synonym(s):

laboratory balances, weighing balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€50.70

€50.70


Estimated to ship on05 April 2025



Select a Size

Change View
1 EA
€50.70

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€50.70


Estimated to ship on05 April 2025


manufacturer/tradename

Benchmark Scientific W4000-500

measuring range

resolution: ±0.1 g

weighing capacity measuring range

500 g

W × D × H

2.6 in. × 3.9 in. × 0.75 in., Exterior Dimension

platform W × L

2.5 cm × 2.5 cm

battery power

AAA (battery included)

Looking for similar products? Visit Product Comparison Guide

General description

Accuris Mini Balances are extraordinarily compact, easy to use, and convenient for a variety of laboratory weighing applications. With a footprint of only 2.6 x 3.9 inches, these Mini Balances offer exceptional accuracy and linearity through their full weighing ranges.

  • Easy-to-read, backlit, liquid crystal display
  • Calibration function
  • Includes AAA batteries
  • Snap on, protective cover
  • Compact, less than 3 in. wide

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service