BMSC1005T5
Benchmark Centrifuge Tube
capacity 5 mL, non-sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
material
clear polypropylene tube (glass)
conical bottom
Joint
joint neck thread push fit
joint threaded cap push fit
sterility
non-sterile
packaging
pkg of 200 ea
manufacturer/tradename
Benchmark Scientific C1005-T5
capacity
5 mL
tube diam.
16 mm
Looking for similar products? Visit Product Comparison Guide
General description
5 mL, clear polypropylene centrifuge tubes.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service