BMSBSH5001E
myBlock l digital single chamber dry bath
without blocks, AC/DC input 230 V AC, Schuko plug
About This Item
Recommended Products
manufacturer/tradename
Benchmark Scientific BSH5001-E
parameter
+5 °C temp. range (+105 °C)
1 min to 99 hr 59 min (Timer)
5-105 °C temp. range
Ambient +5 to 105 °C temp. range
W × D × H
7 in. × 10 in. × 5 in.
capacity
, holds 1 block
Looking for similar products? Visit Product Comparison Guide
General description
The myBlock′s transparent lid helps to promote better uniformity and minimize temperature stratification in the block by maintaining a warm air jacket layer. It also helps to reduce energy consumption by minimizing heat loss to the environment. The hinged lid can be flipped open (to the rear), or easily removed (lifted off) to accommodate taller tubes.
Both the single and dual block models can be ordered in a configuration that includes our unique Quick-Flip blocks. These universal blocks accept tubes from 0.5 to 2.0ml and, with just a quick flip to the other side, accomodate 0.2ml tubes, PCR strips or (in the dual block model only) a PCR plate. Other blocks are available for tubes up to 50ml.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service