Skip to Content
Merck
All Photos(3)

Key Documents

BAF420110000

Scienceware® Secador® refrigerator ready desiccator

pkg of 1 ea

Synonym(s):

refrigerator desiccators

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€420.00

€420.00


Check Cart for Availability


Select a Size

Change View
1 EA
€420.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

€420.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F42011-0000

inside H

13.5 cm (5 1/4 in.) , with shelf

inside W × L × H

24.8 cm (9 3/4 in.) × 35.6 cm (14 in.) × 19.7 cm (7 3/4 in.)

outside W × L × H

25.4 cm (10 in.) × 38.1 cm (15 in.) × 21.6 cm (8 1/2 in.)

General description

Designed for Moisture Free Storage in Laboratory Freezers and Fridges
Unique features like an extra-long body and pull-out shelves make the Scienceware Secador Refrigerator Ready Desiccator perfect for use inside refrigerators and -20 °C freezers letting you keep materials cold when needed, and moisture free. A specially designed shelf at the top of the desiccator holds up to three (3) Desi Cans (Z163422) or up to two (2) Desiccant Cartridges (Z363456) and permits maximum visibility of saturation status (desiccants sold separately) Made from clear, chemical resistant polycarbonate with stainless steel hardware, this desiccator is rugged and provides quick visualization of contents.
  • Features maximize use inside refrigerators; can also be used at room temperature anywhere in the lab
  • Extra-long depth and pull-out shelves allow full use of refrigerator shelf depth
  • Door opens from top down allowing trouble-free access to desiccator contents; includes a locking latch that can be operated with one hand
  • Door security loops can be secured with tamper-evident tags
  • Wide rubber feet prevent the cabinet from sliding even on wire refrigerator racks
  • Includes one sliding storage shelf with a built-in stop; can be fully removed if desired
  • Interior Capacity*: The unit will hold approx. 12-12 oz soda cans

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP
Secador is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service