Skip to Content
Merck
All Photos(3)

Documents

BAF116200125

LDPE wash bottles

capacity 125 mL (4 oz), Wide-mouth

Synonym(s):

laboratory bottles, squeeze bottle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

low-density polyethylene
natural cap

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art H10939-0005

cap diam.

38 mm

capacity

125 mL (4 oz)

Looking for similar products? Visit Product Comparison Guide

General description

Consist of one-piece cap and nozzle plus delivery tube. Deliver single drops or a needle-sharp stream. Tip may be cut to increase delivery amounts. Polyallomer cap.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service