Skip to Content
Merck
All Photos(1)

Key Documents

900367

Sigma-Aldrich

Gold, nanorods

25 nm diameter, λmax, 650 nm, dispersion in H2O, citrate capped

Synonym(s):

Au Nanorods

Sign Into View Organizational & Contract Pricing

Select a Size

25 ML
€522.00

€522.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
25 ML
€522.00

About This Item

UNSPSC Code:
12141717
NACRES:
NA.23

€522.00


Check Cart for Availability

Request a Bulk Order

Quality Level

form

dispersion
dispersion in H2O
nanorod

concentration

50 μg/mL in H2O

L

69-73 nm

diameter

25 nm

pH

7

λmax

650 nm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

  • Longitudinal peak = 650 nm ± 20 nm
  • Longitudinal absorbance OD = 1
  • Transverse peak= 520 nm ± 5 nm
  • Transverse absorbance OD = 0.5
  • Citrate capped

Application

Owing to the excellent optical properties arising from the surface plasmon resonance, the gold nanorods find applications in biomedical imaging, drug delivery and photothermal treatment.[1][2] The citrate capped nanorods are non-cytotoxic compared to the CTAB capped nanorods and are well suited for the biomedical applications.

Caution

Do not freeze

Legal Information

This product was produced under the methods claimed in U.S. Pat. Nos. 8,956,440 and 8,241,922

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Application of Gold Nanorods for Photothermal Therapy in Ex Vivo Human Oesophagogastric Adenocarcinoma.
Singh M, et al.
Journal of Biomedical Nanotechnology, 12(3), 481-481 (2016)
Prit Manish Lakhani et al.
Nanotechnology, 26(43), 432001-432001 (2015-10-09)
Photothermal therapy, also referred to as optical hyperthermia or photothermal ablation, is an emerging strategy for treating solid tumours. Colloidal gold converts the absorbed light into localized heat via a non-radiative mechanism, surface plasmon resonance, which ablates the solid tumours.

Questions

  1. hello, we are interested in these gold nanorods but before consumption we need to know what is the thickness of the citrate cap?

    1 answer
    1. The citrate capping agent is less than 0.6 nm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service