900291
Poly(caprolactone-co-glycolide)
caprolactone:glycolide 95:5, viscosity 1.0 dL/g
Synonym(s):
PCL-PGA
About This Item
Recommended Products
form
powder or granules (chips)
feed ratio
caprolactone:glycolide 95:5
viscosity
1.0 dL/g
transition temp
flash point >230 °F
Tm 53-57 °C
storage temp.
−20°C
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Innovations in polymer technology have had a significant impact on the advancement of novel drug delivery systems.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service