Skip to Content
Merck
All Photos(1)

Documents

608947

Sigma-Aldrich

Algal amino acid mixture-15N

98 atom % 15N

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352209

isotopic purity

98 atom % 15N

form

solid

availability

not available in Japan

technique(s)

bio NMR: suitable

storage temp.

−20°C

Application

This product contains 16 amino acids extracted from a blue-green algal source. This product is deficient in glutamine, asparagine, cysteine, and tryptophan.

Packaging

This product may be available from bulk stock and can be packaged on demand. For information on pricing, availability and packaging, please contact Stable Isotopes Customer Service.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Martin Kaltenbrunner et al.
Nature communications, 3, 770-770 (2012-04-05)
Application-specific requirements for future lighting, displays and photovoltaics will include large-area, low-weight and mechanical resilience for dual-purpose uses such as electronic skin, textiles and surface conforming foils. Here we demonstrate polymer-based photovoltaic devices on plastic foil substrates less than 2

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service