378496
Poly(methylphenylsiloxane)
viscosity 450-550 cSt
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
form
viscous liquid
refractive index
n20/D 1.5365 (lit.)
viscosity
450-550 cSt(25 °C)
450-550 cSt
density
1.102 g/mL at 25 °C (lit.)
Storage Class Code
10 - Combustible liquids
WGK
WGK 3
Flash Point(F)
437.0 °F - closed cup
Flash Point(C)
225.00 °C - closed cup
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
The Journal of chemical physics, 124(10), 104901-104901 (2006-03-18)
In some polymers, in addition to the usual structural alpha relaxation, a slower alpha' relaxation is observed with a non-Arrhenius temperature dependence. In order to understand better the molecular origin of this alpha' relaxation in poly(methylphenylsiloxane) (PMPS) we have studied
Ophthalmologica. Journal international d'ophtalmologie. International journal of ophthalmology. Zeitschrift fur Augenheilkunde, 201(3), 133-139 (1990-01-01)
Different methylphenylsilicone (MPS) and fluorosilicone (FS) oils having a higher specific gravity than water were investigated as vitreous replacements. Their intraocular tolerance in vitrectomized aphakic rabbit eyes was evaluated for periods of up to 4 months and compared to that
Experience with a silicone resin (polymethylphenylsiloxane) hard contact lens.
The CLAO journal : official publication of the Contact Lens Association of Ophthalmologists, Inc, 9(3), 261-266 (1983-07-01)
Journal of chromatography, 516(2), 415-426 (1990-09-21)
The supercritical fluid chromatography of intact aliphatic amines with different columns is described. One group of amines was based on N,N-dimethyl-n-octylamine and related primary and secondary amines, and the other on the amino alcohol metoprolol and several of its analogues.
Journal of chromatography. A, 1153(1-2), 29-35 (2007-02-20)
A method based on the use of absorbents as packing materials in the interface of the direct coupling between reversed phase liquid chromatography and gas chromatography (RPLC-GC) is proposed. To that end, a comparative study on different adsorbents and absorbents
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service