Z777040
SRT® SEC-100 (5 µm) HPLC Columns
L × I.D. 5 cm × 4.6 mm, PEEK
About This Item
Product Name
SRT® SEC-100 Gel Filtration Guard Column, 5 μm, L × I.D. 5 cm × 4.6 mm, PEEK
material
PEEK
Agency
suitable for USP L59
product line
SRT®
mol wt
100-100,000
manufacturer/tradename
Sepax 215100P-4605
packaging
1 ea of
parameter
20 Mpa max. pressure (3000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
impurities
<10 ppm metals
matrix
spherical silica
fully porous particle
matrix active group
hydrophilic polymer phase
particle size
5 μm
pore size
100 Å
operating pH
2.0-8.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
General description
SRT User Manual
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service