Skip to Content
MilliporeSigma
All Photos(1)

Documents

G005394

HPLC Analysis of Furocoumarins on Ascentis® Express RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 10 cm x 4.6 mm I.D., 2.7 μm particles (53929-U)
mobile phase: [A] water; [B] methanol; (40:60, A:B)
flow rate: 1.0 mL/min
pressure: 2843 psi (196 bar)
column temp.: 35 °C
detector: UV, 254 nm
injection: 5 μL
sample: 25 μg/mL in water:methanol (90:10)

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service