Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

854998

Supelco

Vials, crimp top, 1.5 mL, large opening (6 mm), 11.6 x 32 mm

volume 1.5 mL, amber glass vial (with marking spot), O.D. × H × I.D. 11.6 mm × 32 mm × 6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial (with marking spot)

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

These standard and large opening vials [crimp top, 1.5 mL, amber glass (with marking spot), 11.6 x 32 mm] are used with aluminum seals. The 11 mm aluminum seals have 6 mm openings.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067PK100 0.1ML GLASS CONICAL INSERT, 6 X 31MM
  • 854988PK1000 0.1ML GLASS CONICAL INSERT, 6 X 31MM
  • SU860066PK100 0.1ML GLASS CONICAL INSERT WITH BOTTOM SPRING, 6 X 28MM
  • 854110PK1000 0.1ML GLASS CONICAL INSERT WITH BOTTOM SPRING, 6 X 28MM

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service