Skip to Content
MilliporeSigma
All Photos(1)

Documents

59357-U40

Supelco

Discovery® Cyano (5 µm) HPLC Columns

L × I.D. 25 cm × 4 mm, HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52

product name

Discovery® Cyano HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L10

product line

Discovery®

feature

endcapped

manufacturer/tradename

Discovery®

packaging

1 ea of

extent of labeling

4.5% Carbon loading

parameter

≤70 °C temp. range
400 bar pressure (5801 psi)

technique(s)

HPLC: suitable
LC/MS: suitable

L × I.D.

25 cm × 4 mm

surface area

200 m2/g

surface coverage

3.5 μmol/m2

impurities

<10 ppm metals

matrix

silica gel, high purity, spherical base material
fully porous particle

matrix active group

cyano phase

particle size

5 μm

pore size

180 Å

operating pH range

2-8

application(s)

food and beverages

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Low hydrophobicity for rapid elution of hydrophobic analytes
  • Excellent peak shape and retention of strongly basic analytes
  • Retention of polar analytes
  • Unique selectivity
  • Significantly less retention than C18 (typically requires lower % organic mobile phase)
  • Stable, low-bleed LC-MS separations
  • Compatible with highly aqueous organic phases

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

E F Nemeth et al.
The Journal of pharmacology and experimental therapeutics, 299(1), 323-331 (2001-09-19)
Despite the discovery of many ions and molecules that activate the Ca2+ receptor, there are no known ligands that block this receptor. Reported here are the pharmacodynamic properties of a small molecule, NPS 2143, which acts as an antagonist at
Aaron D Milstein et al.
Trends in pharmacological sciences, 29(7), 333-339 (2008-06-03)
Presynaptic glutamate release elicits brief waves of membrane depolarization in neurons by activating AMPA receptors. Depending on its precise size and shape, current through AMPA receptors gates downstream processes like NMDA receptor activation and action potential generation. Over a decade
Aleem Gangjee et al.
Journal of medicinal chemistry, 53(22), 8116-8128 (2010-10-27)
Two classes of molecules were designed and synthesized based on a 6-CH(3) cyclopenta[d]pyrimidine scaffold and a pyrrolo[2,3-d]pyrimidine scaffold. The pyrrolo[2,3-d]pyrimidines were synthesized by reacting ethyl 2-cyano-4,4-diethoxybutanoate and acetamidine, which in turn was chlorinated and reacted with the appropriate anilines to
Xuqing Zhang et al.
Journal of medicinal chemistry, 50(16), 3857-3869 (2007-07-20)
A novel series of pyrazolines 2 have been designed, synthesized, and evaluated by in vivo screening as tissue-selective androgen receptor modulators (SARMs). Structure-activity relationships (SAR) were investigated at the R1 to R6 positions as well as the core pyrazoline ring
Ubaldo E Martinez-Outschoorn et al.
Cell cycle (Georgetown, Tex.), 11(21), 3956-3963 (2012-10-23)
We have previously suggested that ketone body metabolism is critical for tumor progression and metastasis. Here, using a co-culture system employing human breast cancer cells (MCF7) and hTERT-immortalized fibroblasts, we provide new evidence to directly support this hypothesis. More specifically

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service