Skip to Content
MilliporeSigma
All Photos(1)

Documents

59345

Supelco

SUPELCOGEL Pb (9 µm) HPLC Columns

L × I.D. 5 cm × 4.6 mm

Synonym(s):

Supelguard PB 5CM X 4.6MM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501

product name

SUPELCOGEL Pb Guard Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm

Agency

suitable for USP L34

Quality Level

packaging

pkg of 1 ea

manufacturer/tradename

SUPELCOGEL

parameter

400 bar pressure (5801 psi)
85 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

5 cm × 4.6 mm

particle size

9 μm

compatibility

use to protect SUPELCOGEL Pb

separation technique

ligand exchange

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service