577422-U
BIOshell IgG 1000 Å Diphenyl (2.7 μm) HPLC Columns
L × I.D. 25 cm × 2.1 mm, HPLC Column
Synonym(s):
BIOshell IgG 1000 Å Diphenyl, 2.7 μm HPLC Column
About This Item
Recommended Products
Product Name
BIOshell IgG 1000 Å Diphenyl, 2.7 μm HPLC Column, column L × I.D. 25 cm × 2.1 mm
material
stainless steel column
Agency
suitable for USP L11
product line
BIOshell
feature
endcapped
packaging
1 ea of
extent of labeling
1.0% loading
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
column L × I.D.
25 cm × 2.1 mm
surface area
22 m2/g
matrix
Fused-Core® particle platform
superficially porous particle
matrix active group
bonding phase, Diphenyl (diphenylmethyl)
particle size
2.7 μm
pore size
1000 Å pore size
operating pH range
2-9
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Analysis Note
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service