Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

57320-U

Supelco

SPME Fiber Assortment Kit

greener alternative

PDMS/DVB, PA, CAR/PDMS, for use with manual holder, Nitinol-core (NIT), 24 ga, 85 μm (PA), 65 μm (PDMS/DVB), 75 μm (CAR/PDMS)

Synonym(s):

SPME Assortment Kit 2, Manual Version

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115724
NACRES:
NB.21
Pricing and availability is not currently available.

Product Name

SPME fiber assortment kit 2, for use with manual holder, needle size 24 ga

material

assorted colors hub
fused silica fiber

needle size

24 ga

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

df

65 μm (PDMS/DVB)
75 μm (CAR/PDMS)
85 μm (PA)

technique(s)

solid phase microextraction (SPME): suitable

fiber L

1 cm

matrix active group

CAR/PDMS coating
PA coating
PDMS/DVB coating

application(s)

food and beverages

compatibility

for analyte group volatile and polar organics in water
for use with manual holder

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Kit 2 - For Volatile or Polar Organics in Water - contains one of each
  • 75μm Carboxen/polydimethylsiloxane coating
  • 65μm polydimethylsiloxane/divinylbenzene coating
  • 85μm Polyacrylate coating
We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.

Application

for volatile or polar organics in water

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pawliszyn, Janusz
Applications of Solid Phase Microextraction, 674-674 (1999)
Pawliszyn, Janusz
Handbook of Solid Phase Microextraction, 410-410 (2009)
Pawliszyn, Janusz
Solid Phase Microextraction: Theory and Practice, 264-264 (1997)
Talon, R., Montel, M.
Applied SPME, 364-371 (1999)
Edited by Sue Ann Scheppers Wercinski
Solid Phase Microextraction: A Practical Guide, 257-257 (1999)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service