Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

52600-U

Supelco

Discovery® DSC-18 SPE Bulk Packing

pkg of 100 g

Synonym(s):

C18 SPE material

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

product line

Discovery®

feature

endcapped

packaging

pkg of 100 g

extent of labeling

18% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

matrix

silica gel base material (irregularly shaped, acid washed)

matrix active group

C18 (octadecyl) bonding

particle size

50 μm

pore size

70 Å pore size

application(s)

food and beverages

separation technique

reversed phase

General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water)

  • Polymerically bonded, octadecyl (18 %C), endcapped
  • Higher 18 %C loading for increased binding capacities and higher recoveries
  • The least selective phase: retains most organic analytes from aqueous matrices
  • Can also be used for desalting aqueous matrices
  • Beneficial for extracting structurally diverse analytes from the same sample

Application

Discovery® DSC-18 SPE Bulk Packing is employed as a sorbent for dispersive soilid phase extraction followed by gas chromatographic determination of agricultural pesticides in oranges.

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Use QuEChERS methods to analyze samples of milk for veterinary drugs.

Use QuEChERS methods to analyze samples of milk for veterinary drugs.

Use QuEChERS methods to analyze samples of milk for veterinary drugs.

Use QuEChERS methods to analyze samples of milk for veterinary drugs.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service