Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

29654-U

Supelco

Certified Vial Kit, Low Adsorption (LA), 2 mL, pk of 100

volume 2 mL, amber glass vial (with marking spot), natural PTFE/silicone septa (with slit), thread for 9 mm

Synonym(s):

Low Adsorption Vial Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

amber glass vial (with marking spot)
light blue polypropylene cap (Mass Spec quality)
natural PTFE/silicone septa (with slit)

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 9 mm

compatibility

for use with Agilent/HP
for use with Thermo Fisher
for use with Waters

Looking for similar products? Visit Product Comparison Guide

General description

Supelco′s new Low Adsorption (LA) vials are manufactured using a process that decreases the number of hydroxyl groups on the vial′s glass surface, significantly reducing surface activity while improving analytical quantitation and minimizing pH shifts in the sample. This same process also removes unwanted surface metals such as sodium and boron that can contaminate samples and interfere with trace analysis. Unlike other methods used to decrease vial surface activity, the elimination of surface activity in LA vials is integral to the manufacturing process and is not a chemical surface treatment.

These vials and closures are designed, engineered, and manufactured for optimum performance in HPLC, GC/MS, and LC/MS applications. All of the parts of the vial system (vial, cap, and septum) can come into contact with the sample and are critical to the outcome of the analysis.

We recommend using LA vials with MSQ polypropylene cap/PTFE silicone septa. This cap and septa combination was purposely designed for use with mass spectrometry. It shows little to no background contamination when compared to other cap and septa products in the marketplace.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Pistachios 45% fat complicates pesticide analysis. But Z-Sep+ sorbent cleanup after QuEChERS extraction can reduce background for reliable results.

Pistachios 45% fat complicates pesticide analysis. But Z-Sep+ sorbent cleanup after QuEChERS extraction can reduce background for reliable results.

Pistachios 45% fat complicates pesticide analysis. But Z-Sep+ sorbent cleanup after QuEChERS extraction can reduce background for reliable results.

Pistachios 45% fat complicates pesticide analysis. But Z-Sep+ sorbent cleanup after QuEChERS extraction can reduce background for reliable results.

See All

Protocols

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Complete workflow for the comprehensive analysis of terpenes in cannabis

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service