Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29638-U

SGE Gas Tight Syringe, Fixed Needle

1MDF-GT-1ML, volume 1000 μL, needle size 22 ga, needle L × O.D. 50 mm × 0.72 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

22 ga

feature

point style 2
syringe type F (fixed needle)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 008102

needle L × O.D.

50 mm × 0.72 mm

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

SGE gas tight syringe is made of borosilicate glass and PTFE plunger tips. It features a fixed needle with bevel tip, designed for optimum septum penetration and to prevent septum coring.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service