Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29433-U

Supelco

Certified vials, 8 x 40 mm (caps included), pk of 250

volume 1 mL, clear glass vial, clear polyethylene cap (with starburst interior)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
clear polyethylene cap (with starburst interior)

feature

closure type polyethylene cap

packaging

pkg of 250 ea

O.D. × H × I.D.

8 mm × 40 mm × 6 mm

volume

1 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service