Skip to Content
MilliporeSigma
All Photos(1)

Documents

28387-U

Supelco

Equity-1701 Capillary GC Column

L × I.D. 30 m × 0.32 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Quality Level

Agency

EPA 552,608.1/608.2,608/8081/OLM04.2 PEST,8082
meets requirements for USP G46

parameter

≤25-280 °C temperature (isothermal or programmed)

Beta value

80

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Bonded; poly(14% cyanopropylphenyl/86% dimethyl siloxane) phase

application(s)

agriculture
clinical
environmental
food and beverages
forensics and toxicology

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Increased phase polarity, due to cyanopropylphenyl functional group substitution, offers unique selectivity compared to other phases. This column works well with systems employing ECD, NPD, and MSD detectors, and is often used for alcohols, oxygenates, pharmaceuticals, pesticides, and PCB applications.
USP Code: This column meets G46 requirements
Phase:
  • Bonded
  • Poly(14% cyanopropylphenyl/86% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: Subambient to 280 °C (isothermal or programmed)
  • ≥0.53 mm I.D.: Subambient to 260 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service