Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

27199

Sigma-Aldrich

Headspace vial, clear glass, beveled top, flat bottom

volume 20 mL, O.D. × H × I.D. 23 mm × 75 mm × 12.5 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

beveled finish clear glass vial
flat bottom

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

23 mm × 75 mm × 12.5 mm

volume

20 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Application

Headspace vial may be used in storing samples for stability analysis of freeze dried and fluid bed dried alginate microcapsules coated with chitosan containing model probiotic bacteria, Lactobacillus plantarum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Stability of probiotic Lactobacillus plantarum in dry microcapsules under accelerated storage conditions.
Albadran, Hanady A., et al.
Food Research International, 74 , 208-216 (2015)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service