Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27156

Supelco

Septa, PTFE/red rubber, pkg 100

PTFE/red rubber, diam. × thickness 13 mm × 0.050 in., for use with 7 mL vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32119211

material

PTFE septum face
PTFE/red rubber
PTFE/red rubber

packaging

pkg of 100 ea

O.D.

13 mm

diam. × thickness

13 mm × 0.050 in.

compatibility

for use with 7 mL vials
for use with screw cap, 15-425

Looking for similar products? Visit Product Comparison Guide

General description

The red rubber is "polybutyl isoprene."

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jingyuan Sun et al.
Journal of experimental & clinical cancer research : CR, 39(1), 222-222 (2020-10-23)
Radioresistance is the major obstacle in radiation therapy (RT) for hepatocellular carcinoma (HCC). Dysregulation of DNA damage response (DDR), which includes DNA repair and cell cycle checkpoints activation, leads to radioresistance and limits radiotherapy efficacy in HCC patients. However, the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service