Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27137

Supelco

Vials, screw top with solid cap with aluminum liner, preassembled, pkg of 100

volume 4 mL, clear glass vial, O.D. × H 15 mm × 45 mm, thread for 13-425

Synonym(s):

PK100 4ML CLEAR VIAL,SCREW TOP, SOLID CAP W/AL LINER

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

aluminum liner
black phenolic solid cap
clear glass vial

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

15 mm × 45 mm

volume

4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials (volume 4 mL, clear glass vial, O.D. × H 15 mm × 45 mm, thread 13-425) are used on many autosamplers. Screw caps are available as solid caps with aluminum liner. Solid phenolic caps can withstand a maximum temperature of 205°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service