Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

26237

SGE Gas Tight Syringe, Removable Needle

10R-GT, volume 10 μL, needle size 26 ga, needle L × O.D. 50 mm × 0.47 mm

Synonym(s):

SYRINGE SGE 10UL RN GASTIGHT®, PT#2, 26GA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

26 ga

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

SGE 002250

needle L × O.D.

50 mm × 0.47 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • SGE gas tight syringe with removable needle, Model: 10R-GT.
  • Made of borosilicate glass, PTFE plunger tips and KEL-F Luer cones.
  • Autoclavable syringes but the plunger should be removed.
  • Features an interference fit between the plunger tip and the barrel which enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.
  • Suitable for manual dispenser/diluter applications.
  • High accuracy of dispensed volume.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.

replacement part


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Continuous flow 2H/1H and 18O/16O analysis of water samples with dual inlet precision.
Gehre, M., et al.
Rapid Communications in Mass Spectrometry, 18.22, 2650-2660 (2004)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service