Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24421

SGE Syringes for Other Autosamplers

volume 10 μL, 10R-VA8X, needle size 25 ga, needle L × O.D. 53 mm × 0.5 mm

Synonym(s):

SYRINGE SGE 10R-VA8X-2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip, side port stainless steel needle (point style 5)

needle size

25 ga

feature

dark orange patch on barrel for easy volume identification barrel

packaging

pkg of 1 ea

manufacturer/tradename

SGE 002924

needle L × O.D.

53 mm × 0.5 mm

volume

10 μL

compatibility

for use with Varian 8035, 8100, and 8200 GC Autosamplers

Looking for similar products? Visit Product Comparison Guide

General description

Autosampler allows introduction of samples from vials into LC or GC systems. It generally includes motorized sample syringes which help in drawing the samples from vial. The use of autosampler and syringe can remove human error and increase accuracy/precision of the injection.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service