Skip to Content
MilliporeSigma
All Photos(1)

Documents

24243

Supelco

Mol Sieve 5A PLOT Capillary GC Column

L × I.D. 30 m × 0.32 mm, average thickness 15 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Quality Level

description

PLOT = Porous Layer Open Tubular

parameter

≤25-300 °C temperature (isothermal or programmed)

average thickness

15 μm

df

15 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Aluminosilicate phase

application(s)

chemicals and industrial polymers
food and beverages

column type

capillary PLOT

Looking for similar products? Visit Product Comparison Guide

General description

Porous-layer open-tubular (PLOT) columns are a powerful tool used in gas chromatography for analysis of fixed gases, light hydrocarbons and volatile solvents. They are mostly preferred over traditional columns.
Application: This column can be used for the separation of many permanent gas components, such as oxygen, nitrogen, carbon monoxide, and methane, in less than five minutes. More difficult separations, such as argon from oxygen, can be achieved by using subambient temperatures. These columns possess the strongest adsorption strength of any PLOT column.
USP Code: None
Phase:
  • Aluminosilicate
Temp. Limits:
  • Subambient to 300 °C (isothermal or programmed)

Application

Mol Sieve 5A PLOT Capillary GC Column may be used in capillary gas chromatography, used for the determination and quantitative analysis of complex mixtures of food fatty acids.

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Storage Class Code

11 - Combustible Solids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Quantitative analysis of food fatty acids by capillary gas chromatography.
Slover HT and Lanza E.
Journal of the American Oil Chemists' Society, 56 (12), 933-943 (1979)
Porous layer open-tubular capillary columns: preparations, applications and future directions.
Journal of Chromatography A, 842 (1), 115-142 (1999)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service