Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

24181

Supelco

SPB®-50 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

material

fused silica

Quality Level

Agency

meets requirements for USP G3

parameter

30-310 °C temperature (isothermal or programmed)

Beta value

250

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(50% diphenyl/50% dimethyl siloxane) phase

application(s)

environmental
food and beverages

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column has the highest phenyl content of the common phenyl-containing series of phases. The column is useful for analyses of polar analytes and provides useful confirmational information. It also offers additional selectivity for polynuclear aromatic hydrocarbon isomers over columns with lower phenyl content.
USP Code: This column meets USP G3 requirements.
Phase:
  • Bonded
  • Poly(50% diphenyl/50% dimethyl siloxane)
Temp. Limits:
  • 30 °C to 310 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Blagoj Mitrevski et al.
Forensic science international, 152(2-3), 199-203 (2005-06-28)
A simple and rapid method for direct simultaneous determination of amphetamine, methamphetamine, 3,4-methylenedioxyamphetamine (MDA), 3,4-methylenedioxymethamphetamine (MDMA), 3,4-methylenedioxy-N-ethylamphetamine (MDEA) and N-methyl-1-(3,4-methylenedioxyphenyl)-2-butanamine (MBDB) in seized tablets was developed using gas chromatography with flame ionization detection. Separation of all six underivatized amphetamines, including

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service