Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

20337

Porapak Porous Polymer Adsorbent

matrix Porapak S, 80-100 mesh, bottle of 75 cc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100

form

solid

packaging

bottle of 75 cc

parameter

250 °C temp. limit

technique(s)

gas chromatography (GC): suitable

surface area

~375 m2/g

matrix

Porapak S

particle size

80-100 mesh

density

~0.35 g/mL (free fall density)

Looking for similar products? Visit Product Comparison Guide

General description

Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous. Porapak S is a porous polymer composed of vinyl pyridine and is most suitable for separation of normal and branched alcohols.
Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents

Application

Porapak S maybe used in isothermal gas chromatographic analysis of light gases, for detection and separation of CO2, C2H2, C2H4 and C2H6.

Legal Information

PoraPak is a trademark of Waters

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Grob RL and Barry EF.
Modern Practice of Gas Chromatography, 79-83 (2004)
A new column system for isothermal gas chromatographic analysis of light gases (H2, O2, N2, CO, CH4, CO2, C2H4, C2H6 and C2H2) employing a column switch technique.
Deans DR
Chromatographia, 4 (7), 279-285 (1971)
Poole C.
Gas Chromatography, 127-130 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service