Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z765465

Orbi-Shaker orbital shaker with flat mat platform

AC/DC input 115 V AC

Synonym(s):

horizontal shaker, lab shaker, laboratory shaker, reciprocating shaker

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

feature

19 mm orbital motion

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific BT3001

parameter

+4 to +65 °C temp. range
30-300 rpm speed

W × depth × H

11 in. (28 cm) × 13 in. (33 cm) × 3 in. (7.5 cm)

platform L × W

13 in. (33 cm) × 12 in. (30 cm)

weight

25 lb (11.25 kg)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The powerful Orbi-Shaker is capable of mixing a 14 lb load capacity up to speeds as high as 300 rpm. The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays.

  • High capacity, up to 9 x 500 mL, 5 x 1 L or 2 x 2 L
  • Horizontally circular 19 mm orbit for aeration & mixing
  • Digital speed control up to 300 rpm
  • Instantly exchange flask clamps with MAGic Clamp accessories

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.
Orbi-Shaker is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service