Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z740221

Supelco

HPTLC (High Performance TLC) Glass Plates

L × W 10 cm × 20 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Polymeric
fluorescent indicator: no

packaging

pkg of 50 ea

manufacturer/tradename

EMD Millipore® 1.05641.0001

technique(s)

HPTLC: suitable
thin layer chromatography (TLC): suitable

L × W

10 cm × 20 cm

layer thickness

200 μm

particle size

10-12 μm

pore size

60 Å pore size

Looking for similar products? Visit Product Comparison Guide

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service